Beli Timbangan Density di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Quattro Timbangan Density
    Mulai

    Rp8.399.900

    Quattro Timbangan Density
    atribut:
    • Capacity (g): 200
    • Accuracy (g): 0.01
  2. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  3. DAIJIN Timbangan Duduk Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  4. SOJIKYO Timbangan Meja Digital Anti Air
    Mulai

    Rp3.199.900

    SOJIKYO Timbangan Meja Digital Anti Air
    Deskripsi:
    Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
  5. CMOS Timbangan Digital
    Mulai

    Rp469.900

    CMOS Timbangan Digital
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Option Power: Battery (Accu), Electricity or Battery tipe D
    • Type: Weight and Price counter
    • Color: Green
    • Size (mm): 365x365x135
    • Accuracy (g): 10
    • Min. Weight (g): 200
  6. GRAM Density Calculation Balances
    Mulai

    Rp35.999.900

    GRAM Density Calculation Balances
    Deskripsi:
    Gram FD series – Liquids and solids density determination Functions and characteristics - Scale to determine the density - Determination of the density of liquids and solids - Objects with less density than water can be determined - RS-232 data output to connect our printers or a PC - Wind-protected glass chamber included - Complete density kit included Determine the density of liquids and solids with three simple steps: - Write the temperature down - Weight the object without water - Weight the object with water
    atribut:
    • Capacity (g): 410
    • Readability (g): 0.001
    • Working Temperature (°C): 0-30
    • Humidity: Max 80 % without condensation
    • Weighing Plate Dimensions (mm): Ø 95
    • Dimensions (mm): 280x185x255
    • Responding time: Less than 3.5 sec
  7. ACZET Density Determination Kit
    Mulai

    Rp10.999.900

    ACZET Density Determination Kit
    Deskripsi:
    Determining the density of solids and liquids is an inseparable part of work of the laboratories. Traditional method of density determination requires from the operator many measurements and a lot of complex calculation. In result the operator ends with a density determination result which can be saddled with calculation and systematic errors. Additionally time that needs to be devoted to density calculation is long.Density determination kit is additional equipment offered to Aczet laboratory balances. The software for determination of density has following basic features:Simplicity of usage (all activities are described on the display of the balance),Reliability (all calculation is automatically performed by the balance's software),Fast data processing (result is obtained after determination of sample mass in water or plunger mass in liquid),Accurate data processing (before every measurement of mass, display indication is automatically zeroed, this proves the density determination result to be reliable and real).
  8. AND Density Determination Kit
    Mulai

    Rp10.999.900

    AND Density Determination Kit
    atribut:
    • Applicable Balance Scale: BM series, GH series, HR-i series, GR series, HR series, HA series.
  9. AND Density Measuring Kit
    Mulai

    Rp13.999.900

    AND Density Measuring Kit
    atribut:
    • Applicable Model: BM-252/200/300/500, GH series, GR series, HA series, HX-100, HM series, HR series, HF series (1mg reading weighing)
    • Package Size (mm): 230x315x135
    • Standard Accessories : Instruction manual
  10. Vibra Timbangan Analytical (AB Series)
    Mulai

    Rp16.999.900

    Vibra Timbangan Analytical (AB Series)
    Deskripsi:
    High-spec with Tuning Fork sensor equipped.Middle class equipment with 1mg readability.
  11. SOJIKYO Timbangan Lab Akurasi Sangat Tinggi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    SOJIKYO Timbangan Lab Akurasi Sangat Tinggi
    atribut:
    • Type: Skala Lab Akurasi Tinggi
    • Keyboard: 5 Kunci
    • Unit Measuring: G/Kg/ Lb/ Oz
    • Platter Material: Stainless Steel dan kaca pelindung tinggi
    • Platter Size (cm): 8
    • Power Source: A/C power atau Standard Battery
    • Load Capacity (g): 220
    • Accuracy (g): 0.0001 (0.1mg) dengan RS232 port
  12. ISOLAB Density Bottle Glass Calibrated
    Mulai

    Rp479.900

    ISOLAB Density Bottle Glass Calibrated
    Deskripsi:
    Isolab Picnometer Glass / Density Bottles "Calibrated"
  13. Insize Timbangan Digital
    Mulai

    Rp9.699.900

    Insize Timbangan Digital
    atribut:
    • Range (mm): 200 (8inch)
    • Resolution (mm): 0.01 (0.0005inch)
  14. BENZ WERKZ Digital Scale
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    BENZ WERKZ Digital Scale
    Deskripsi:
    Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakai
    atribut:
    • Standby Time (days): 15-21
Daftar Harga Timbangan Density Terbaru April 2026
Quattro Timbangan DensityRp8.399.900
AND Timbangan Presisi Seri GFRp20.999.900
OSUKA Timbangan AnalitikRp6.899.900
KRISBOW Timbangan PresisiRp1.199.900
DAIJIN Timbangan Duduk DigitalRp1.799.900
SOJIKYO Timbangan Meja Digital Anti AirRp3.199.900
CMOS Timbangan DigitalRp469.900
GRAM Density Calculation BalancesRp35.999.900
ACZET Density Determination KitRp10.999.900
Quattro Timbangan HitungRp1.799.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)